Skip Content
COVERALL-HV CSA CLASS 3-YEL-3XL-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL-HV CSA CLASS 3-YEL-3XL-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7-3XLR-Y
  • Mfr. Model # 1328TY7-3XLR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Coverall
  • Colour Yellow
  • Size 3X-Large
  • Fabric Weight 7 oz.
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Closure Type Zipper
  • Inseam 31-1/4"
  • Insulated No
  • Fits Chest Size 62"
  • Fits Waist Size 50"
  • Hammer Loop No
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list