COVERALL-HV CSA CLASS 3-YEL-2XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL-HV CSA CLASS 3-YEL-2XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7-2XLT-Y
  • Mfr. Model # 1328TY7-2XLT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Yellow
  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Item Coverall
  • Closure Type Zipper
  • Size 2X-Large Tall
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Fabric Weight 7 oz.
  • Fits Chest Size 58"
  • Insulated No
  • Fits Waist Size 46"
  • Inseam 31-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list