Skip Content
COVERALL HOODED WHITE/RED SIZE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALL HOODED WHITE/RED SIZE XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4565XL
  • Mfr. Model # 4565XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.45 lbs

Product Details

Hooded Disposable Coveralls, Size XL, Polypropylene/Polyethylene Laminate Film, White/Red, Ankle Style Elastic, Knit Cuff Style, Closure Type 2-Way Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 43 to 45 In., Fits Waist Size 52 In., Inseam 33 In., Fabric Weight 1.45 oz. Standards EN 13034, EN-ISO 13982-27

Technical Specs

  • Item Disposable Coveralls
  • Seam Style Sealed
  • Material Polyethylene/Polypropylene
  • Colour White/Red
  • Size X-Large
  • Fabric Weight 1.45 oz.
  • Standards 16 CFR 1610 Class 1, ASTM D 2582, ASTM D 4157, ASTM D 5733, ASTM D 751, ASTM F 1670
  • Closure Type 2-Way Zipper, Storm Flap
  • Inseam 33"
  • Fits Chest Size 43" - 45"
  • Fits Waist Size 52"
  • Ankle Style Elastic
  • Cuff Style Knit
  • Features Protect Against Hazardous Dusts (Type 5), Light Liquid Splashes (Type 6), and Low Pressure Liquid Sprays (Type 4), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Protects f
  • Color Family White/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list