Skip Content
COVERALL HOODED WHITE/RED SIZE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOODED WHITE/RED SIZE L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4565L
  • Mfr. Model # 4565L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.42 lbs

Product Details

Hooded Disposable Coveralls, Size L, Polypropylene/Polyethylene Laminate Film, White/Red, Ankle Style Elastic, Knit Cuff Style, Closure Type 2-Way Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 39 to 43 In., Fits Waist Size 51 In., Inseam 32 In., Fabric Weight 1.45 oz. Standards EN 13034, EN-ISO 13982-26

Technical Specs

  • Item Disposable Coveralls
  • Colour White
  • Seam Style Sealed
  • Size Large
  • Material Polypropylene/Polyethylene Laminate Film
  • Fabric Weight 1.45 oz.
  • Standards EN 13034, EN-ISO 13982-26
  • Closure Type 2-Way Zipper, Storm Flap
  • Inseam 32"
  • Fits Chest Size 39" - 43"
  • Fits Waist Size 51"
  • Cuff Style Knit
  • Ankle Style Elastic
  • Features Protect Against Hazardous Dusts (Type 5), Light Liquid Splashes (Type 6), and Low Pressure Liquid Sprays (Type 4), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Protects f
  • Color Family White/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list