COVERALL HOODED WHITE/GRN SIZE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL HOODED WHITE/GRN SIZE M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4520M
  • Mfr. Model # 4520M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.35 lbs

Product Details

3M(TM) 4520 protective coveralls. Breathable SMMMS polypropylene coverall providing protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5). Breathable SMMMS material for improved air ventilation and reduced heat buildup.

Technical Specs

  • Material SMMMS Polypropylene
  • Colour White, Green
  • Item Disposable Protective Coverall
  • Seam Style Bound
  • Standards EN 13034, EN-ISO 13982-1
  • Closure Type Two-Way Zipper
  • Fits Waist Size 50"
  • Inseam 30"
  • Fabric Weight 1.27 oz.
  • Fits Chest Size 36" - 39"
  • Cuff Style Knit
  • Ankle Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Hazardous Dusts (Type 5), Knit Cuffs with Elasticized Waist and Ankles, Elastic Cuffs, Three-Panel Hood Design, Anti-Static Coating on Both Sides
  • Colour Family White/Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list