!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

3M

COVERALL,WHITE,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

3M

Clearance Price :
$5.76 / EACH

Your Price : $23.05 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM4540L
  • Mfr. Model # 4540L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

3M(TM) 4540+ protective coveralls. Microporous laminate coverall with low-linting properties and breathable back panel providing protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5).

Technical Specs

  • Item Coverall
  • Closure Features Two-Way Zipper
  • Cuff Style Knit
  • Fits Waist Size 51 in
  • Material Microporous Polyethylene, Polypropylene, SMMMS
  • Seam Style Serged
  • Standards EN 13034, EN-ISO 13982-20
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Dry Particulate, Liquid Splash
  • Material Weight 1.4 oz/sq yd
  • Breathable Back Style Partial
  • Coverall Construction Hooded with Knit Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series 3M
  • Garment Style Coverall
  • ISO Class ISO 4
  • Size L
  • Fabric Weight 1.27 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 39 in to 43 in
  • Inseam 32 in
  • Packaging Individually Packaged
  • Series 4540+
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static Yes
  • Features Parital Breathable Back
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Polypropylene
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Disposable Coveralls
  • Size L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list