Skip Content
COVERALL HOODED WHITE/BLUE SIZE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOODED WHITE/BLUE SIZE 4XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4540-4XL
  • Mfr. Model # 4540-4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.5 lbs

Product Details

3M(TM) 4540+ protective coveralls. Microporous laminate coverall with low-linting properties and breathable back panel providing protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5).

Technical Specs

  • Colour White
  • Item Disposable Protective Coverall
  • Material Microporous Laminate/SMMMS
  • Size 4X-Large
  • Seam Style Bound
  • Standards EN 13034, EN-ISO 13982-24
  • Closure Type 2-Way Zipper, Storm Flap
  • Fabric Weight 1.27 oz.
  • Inseam 36"
  • Fits Waist Size 55"
  • Fits Chest Size 52" - 55"
  • Cuff Style Knit
  • Ankle Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Hazardous Dusts (Type 5), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Reinforced Gusset
  • Color Family White/Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list