COVERALL HOODED WHITE/BLUE SIZE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL HOODED WHITE/BLUE SIZE 2XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4540XXL
  • Mfr. Model # 4540XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.45 lbs

Product Details

3M(TM) 4540+ protective coveralls. Microporous laminate coverall with low-linting properties and breathable back panel providing protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5).

Technical Specs

  • Item Disposable Coveralls
  • Colour White/Blue
  • Material Microporous Laminate/SMMMS
  • Seam Style Bound
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Inseam 34"
  • Fabric Weight 1.27 oz.
  • Closure Type 2-Way Zipper, Storm Flap
  • Cuff Style Knit
  • Fits Waist Size 53"
  • Fits Chest Size 45" - 49"
  • Ankle Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Hazardous Dusts (Type 5), Low-Linting, Non-Woven, Anti-Static Coating on Both Sides, Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Reinforced Gusset
  • Colour Family White/Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list