Skip Content
COVERALL HOODED ELASTIC WRIST/ANKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOODED ELASTIC WRIST/ANKLE

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2407YTXXL
  • Mfr. Model # 2407YTXXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2289
  • Shipping Weight 20.39 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Viroguard(TM) Blood-Borne Pathogen Protection. This line of protective apparel is comfortable to wear and offers breathability through enhanced moisture vapor transmission. Size:

Technical Specs

  • Size 2X-Large
  • Colour Blue
  • Item Coverall
  • Material Viroguard(R)
  • Standards ASTM D5034, D5587, D3786, F1670, F1671, CPSC 1610 Class 1
  • Seam Style Serged
  • Fabric Weight 2.5 oz.
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Fits Chest Size 43" - 46"
  • Fits Waist Size 44-47"
  • Color Family Blue
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list