Skip Content
COVERALL HOODED ELAST WRIST ANKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOODED ELAST WRIST ANKLE

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV8015XL
  • Mfr. Model # 8015XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2289
  • Shipping Weight 12.13 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Microguard MP(TM) utilizes state-of-the-art lamination technology to combine a soft non-woven fabric with a microporous film. Size: X-Large.

Technical Specs

  • Colour White
  • Material Microguard MP(R)
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Size X-Large
  • Standards ANSI/ISEA 101-1996, R2008
  • Closure Type Zipper
  • Inseam 30"
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 42"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list