Skip Content
COVERALL HOODED BLUE/WHITE SIZE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALL HOODED BLUE/WHITE SIZE M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530M
  • Mfr. Model # 4530M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.52 lbs

Product Details

3M(TM) 4530 protective coveralls. SMMS polypropylene coverall with flame resistant treatment offering secondary protection (EN 533 Index 1) against heat and flames. Designed to provide protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5).

Technical Specs

  • Colour Blue/White
  • Item Disposable Coveralls
  • Material SMMMS Polypropylene
  • Seam Style Bound
  • Size Medium
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Closure Type 2-Way Zipper, Storm Flap
  • Fabric Weight 1.59 oz.
  • Inseam 32"
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 51"
  • Ankle Style Elastic
  • Cuff Style Knit
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Dusts (Type 5), Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Reinforced Gusset, FR Treatment, Anti-Static Coating on Both Sides
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list