Skip Content
Discontinued with Replacement
COVERALL HOODED BLUE/WHITE SIZE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL HOODED BLUE/WHITE SIZE 4XL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4530-4XL
  • Mfr. Model # 4530-4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs
Suggested Replacement Product
4530E FSR COVERALL ELSTC WRIST 4XL

Price: NA

Product Details

3M(TM) 4530 protective coveralls. SMMS polypropylene coverall with flame resistant treatment offering secondary protection (EN 533 Index 1) against heat and flames. Designed to provide protection against certain light liquid splashes (EN 13034 Type 6) and hazardous dusts (EN ISO 13982-1 Type 5).

Technical Specs

  • Item Disposable Coveralls
  • Colour Blue/White
  • Material SMMMS Polypropylene
  • Size 4X-Large
  • Standards ANSI 101-1996 (R2008), ASTM D 4157, ASTM D 5733, EN 1073-2:2002, EN 13034:2005, EN 13982-1:2004
  • Seam Style Bound
  • Closure Type 2-Way Zipper, Storm Flap
  • Fabric Weight 1.59 oz.
  • Fits Waist Size 55"
  • Cuff Style Knit
  • Inseam 36"
  • Fits Chest Size 43" - 45"
  • Ankle Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Dusts (Type 5), Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Reinforced Gusset, FR Treatment, Anti-Static Coating on Both Sides
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list