COVERALL HOOD ELSTC WRIST/ANKLE 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL HOOD ELSTC WRIST/ANKLE 6XL

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9115T6XL
  • Mfr. Model # 9115T6XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Material PyroGuard CRFR
  • Item Hooded Chemical-Resistant FR Coveralls
  • Colour Dark Green
  • Seam Style Taped
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1937
  • Closure Type Zipper
  • Fabric Weight 4.38 oz.
  • Fits Chest Size 35"
  • Inseam 36"
  • Colour Family Greens
  • Fits Waist Size 35"
  • Cuff Style Elastic Wrists
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list