Skip Content
COVERALL HOOD ELSTC WRIST/ANKLE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALL HOOD ELSTC WRIST/ANKLE 4XL

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9115T4XL
  • Mfr. Model # 9115T4XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Dark Green
  • Item Hooded Chemical-Resistant FR Coveralls
  • Material PyroGuard CRFR
  • Size 4XL
  • Seam Style Taped
  • Closure Type Zipper
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1935
  • Fabric Weight 4.38 oz.
  • Inseam 32-1/2"
  • Fits Waist Size 29-1/2"
  • Fits Chest Size 31"
  • Ankle Style Elastic
  • Cuff Style Elastic Wrists
  • Color Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list