Skip Content
COVERALL HOOD ELSTC WRIST/ANKLE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOOD ELSTC WRIST/ANKLE 2XL

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9115T2XL
  • Mfr. Model # 9115T2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.18 lbs

Technical Specs

  • Colour Dark Green
  • Item Hooded Chemical-Resistant FR Coveralls
  • Material Pyroguard CRFR
  • Size 2XL
  • Seam Style Taped
  • Closure Type Zipper
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1933
  • Inseam 30-1/2"
  • Fits Chest Size 28"
  • Fabric Weight 4.38 oz.
  • Fits Waist Size 26-1/2"
  • Cuff Style Elastic Wrists
  • Ankle Style Elastic
  • Color Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list