Skip Content
COVERALL HOOD AND BOOTS XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL HOOD AND BOOTS XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8019CI-XL
  • Mfr. Model # CE8019CI-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material MicroGuard MP(R)
  • Standards ANSI -ISEA 101-1996 R2008
  • Seam Style Serged
  • Inseam 30"
  • Fabric Weight 2.1 oz.
  • Closure Type Zipper
  • Fits Waist Size 39"
  • Fits Chest Size 42"
  • Cuff Style Elastic
  • Colour Family Whites
  • Ankle Style With Attached Boots
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list