Skip Content
COVERALL HOOD AND BOOTS M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOOD AND BOOTS M

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8019CI-M
  • Mfr. Model # CE8019CI-M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material MicroGuard MP(R)
  • Size Medium
  • Seam Style Serged
  • Standards ANSI -ISEA 101-1996 R2008
  • Fabric Weight 2.1 oz.
  • Closure Type Zipper
  • Inseam 28"
  • Fits Waist Size 35"
  • Fits Chest Size 38"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list