COVERALL HOOD AND BOOTS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL HOOD AND BOOTS L

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8019BP-L
  • Mfr. Model # CE8019BP-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material MicroGuard MP(R)
  • Seam Style Bound
  • Closure Type Zipper
  • Inseam 73.66"
  • Fabric Weight 60 GSM
  • Ankle Style With Attached Boots
  • Fits Chest Size 66-3/4"
  • Fits Waist Size 66.04"
  • Cuff Style Elastic
  • Features Tunnelized Wrists and Ankles
  • Standards ANSI -ISEA 101-1996 R2008
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list