Skip Content
COVERALL HOOD AND BOOTS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOOD AND BOOTS L

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4014BP-L
  • Mfr. Model # CE4014BP-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour White
  • Material Body Filter
  • Item Coveralls
  • Size Large
  • Seam Style Bound
  • Closure Type Zipper
  • Inseam 73.66"
  • Fabric Weight 60 GSM
  • Fits Chest Size 66-3/4"
  • Cuff Style Tunnelized Elastic
  • Fits Waist Size 66.04"
  • Ankle Style With Attached Boots
  • Standards ISO 3, ISO 4, ISO 5, ISO 6, ISO 7, ISO 8, ISO 9
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list