Skip Content
COVERALL HOOD AND BOOTS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HOOD AND BOOTS 2XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8019CI2XL
  • Mfr. Model # CE8019CI2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Material MicroGuard MP(R)
  • Item Coverall
  • Colour White
  • Seam Style Serged
  • Size 2X-Large
  • Standards ANSI -ISEA 101-1996 R2008
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 31"
  • Fits Chest Size 44"
  • Fits Waist Size 41"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Tunnelized Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list