COVERALL HOOD AND BOOTS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL HOOD AND BOOTS 2XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8019BP2XL
  • Mfr. Model # CE8019BP2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour White
  • Material MicroGuard MP(R)
  • Item Coverall
  • Seam Style Bound
  • Inseam 76.20"
  • Closure Type Zipper
  • Fits Chest Size 71-1/8"
  • Fabric Weight 60 GSM
  • Fits Waist Size 71.12"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Tunnelized Wrists and Ankles
  • Standards ANSI -ISEA 101-1996 R2008
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list