COVERALL HOOD AND BOOTS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL HOOD AND BOOTS 2XL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4014BP2XL
  • Mfr. Model # CE4014BP2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour White
  • Item Coveralls
  • Material Body Filter
  • Seam Style Bound
  • Closure Type Zipper
  • Inseam 30-1/2"
  • Fabric Weight 60 GSM
  • Fits Chest Size 43" to 46"
  • Ankle Style With Attached Boots
  • Fits Waist Size 44-47"
  • Cuff Style Tunnelized Elastic
  • Standards ISO 3, ISO 4, ISO 5, ISO 6, ISO 7, ISO 8, ISO 9
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list