Skip Content
COVERALL GORE-TEX CORPORATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALL GORE-TEX CORPORATE

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCOO-NA3XL
  • Mfr. Model # COO-NA3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Product Details

Neilsen(TM) GORE-TEX(R) coverall - navy. Detachable hood. Double storm flap with heavy-duty zip. Elasticated adjustment cuffs. 2 chest pockets. Side access pockets. Available in brown and navy. Logo option available.

Technical Specs

  • Size 3X-Large
  • Colour Navy
  • Standards ASTM E 96, E96M-05
  • Item Coverall
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list