COVERALL FR ORG-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR ORG-50

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK364A82AH50
  • Mfr. Model # 364A82AH50
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Coverall
  • Colour Orange
  • Material 99% Cotton, 1% Anti-Static
  • Number of Pockets 7
  • Closure Type Zip with Flap
  • Standards EN ISO 11612, EN 1149-5, EN 61482
  • Fabric Weight 350 g/m²
  • Inseam 33-15/32"
  • Fits Chest Size 50"
  • Sleeve Length 26-15/16"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list