Skip Content
COVERALL FR ORG-46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR ORG-46

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK364A82AH46
  • Mfr. Model # 364A82AH46
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Colour Orange
  • Item Coverall
  • Material 99% Cotton, 1% Anti-Static
  • Number of Pockets 7
  • Fabric Weight 350 g/m²
  • Closure Type Zip with Flap
  • Fits Chest Size 46"
  • Sleeve Length 26-7/16"
  • Standards EN ISO 11612, EN 1149-5, EN 61482
  • Cuff Style Snap
  • Inseam 33-15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list