Skip Content
COVERALL FR ORG-42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR ORG-42

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK364A82AH42
  • Mfr. Model # 364A82AH42
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Colour Orange
  • Material 99% Cotton, 1% Anti-Static
  • Fabric Weight 350 g/m²
  • Number of Pockets 7
  • Item Coverall
  • Closure Type Zip with Flap
  • Inseam 32-43/64"
  • Standards EN ISO 11612, EN 1149-5, EN 61482
  • Cuff Style Snap
  • Fits Chest Size 42"
  • Sleeve Length 25-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list