Skip Content
COVERALL FR ORG-3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR ORG-3XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK303W89AH3XL
  • Mfr. Model # 303W89AH3XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Orange
  • Item Coverall
  • Number of Pockets 8
  • Material 100% Cotton
  • Size 3X-Large
  • Closure Type Zip with Flap
  • Standards EN531 A B1 C1
  • Fabric Weight 320 g/m²
  • Inseam 31-5/16"
  • Sleeve Length 27-7/16"
  • Cuff Style Snap
  • Fits Chest Size 54-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list