Skip Content
COVERALL FR ORG-38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR ORG-38

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK364A82AH38
  • Mfr. Model # 364A82AH38
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Coverall
  • Colour Orange
  • Material 99% Cotton, 1% Anti-Static
  • Standards EN ISO 11612, EN 1149-5, EN 61482
  • Closure Type Zip with Flap
  • Number of Pockets 7
  • Fabric Weight 350 g/m²
  • Inseam 31-11/16"
  • Fits Chest Size 38"
  • Sleeve Length 24-7/8"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list