Skip Content
COVERALL FR HOOD ELASTIC WRIST/ANKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FR HOOD ELASTIC WRIST/ANKL

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9015XXL
  • Mfr. Model # 9015XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 14.11 lbs

Product Details

Coverall, Zipper Front, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Pyroguard(TM) FR Clothing are disposable garments that protect primary FR apparel. Passes NFPA 701, 1989 and 1999 methods. Size: XX-Large.

Technical Specs

  • Size 2X-Large
  • Colour Blue
  • Material PyroGuard(R) FR
  • Seam Style Serged
  • Item Flame-Resistant Coverall with Hood
  • Closure Type Zipper
  • Standards ASTM D5034-2001, ASTM D5034-2001, NFPA 701 1989, NFPA 701 1999
  • Inseam 30-1/2"
  • Fits Chest Size 43" - 46"
  • Fabric Weight 2.3 oz.
  • Fits Waist Size 44-47"
  • Color Family Blue
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list