Skip Content
COVERALL FR HI-VIS YLW/NVY-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR HI-VIS YLW/NVY-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK374P76ATC2XL
  • Mfr. Model # 374P76ATC2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.84 lbs

Technical Specs

  • Colour Yellow/Navy
  • Item Coverall
  • Number of Pockets 11
  • Material 74% Cotton, 25% Polyester, 1% Anti-Static
  • Size 2X-Large
  • Standards EN ISO 11612 A1 + A2 B1 C1 E1 F1, ENISO 11611 Class 1 A1 + A2
  • Closure Type Zip with Flap
  • Fabric Weight 300 g/m²
  • Sleeve Length 27-1/4"
  • Fits Chest Size 49-5/8"
  • Inseam 31-5/16"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list