Skip Content
COVERALL FR HI-VIS RED/YLW-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR HI-VIS RED/YLW-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK357P71AJT-M
  • Mfr. Model # 357P71AJT-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Coverall
  • Material 80% Cotton, 20% Polyester, FlamTech(R)
  • Size Medium
  • Number of Pockets 8
  • Colour Red/HiVis Yellow
  • Closure Type Zip with Flap
  • Standards EN ISO 11612 A1 A2 B1 C1
  • Fabric Weight 300 g/m²
  • Inseam 31-5/16"
  • Sleeve Length 25"
  • Fits Chest Size 39-3/8"
  • Cuff Style Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list