Skip Content
COVERALL FR HI-VIS RED/YLW-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR HI-VIS RED/YLW-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK357P71AJT-L
  • Mfr. Model # 357P71AJT-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Red/HiVis Yellow
  • Number of Pockets 8
  • Item Coverall
  • Material 80% Cotton, 20% Polyester, FlamTech(R)
  • Size Large
  • Standards EN ISO 11612 A1 A2 B1 C1
  • Inseam 32-1/8"
  • Closure Type Zip with Flap
  • Fabric Weight 300 g/m²
  • Fits Chest Size 42-1/2"
  • Cuff Style Stud
  • Sleeve Length 25-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list