Skip Content
COVERALL FR HI-VIS RED/YLW-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL FR HI-VIS RED/YLW-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK357P71AJT2XL
  • Mfr. Model # 357P71AJT2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Red/HiVis Yellow
  • Item Coverall
  • Material 80% Cotton, 20% Polyester, FlamTech(R)
  • Number of Pockets 8
  • Size 2X-Large
  • Standards EN ISO 11612 A1 A2 B1 C1
  • Inseam 31-5/16"
  • Fabric Weight 300 g/m²
  • Sleeve Length 27-1/4"
  • Closure Type Zip with Flap
  • Fits Chest Size 49-5/8"
  • Cuff Style Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list