FR COVERALL, 7OZ ULTRASOFT, NAVY, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, 7OZ ULTRASOFT, NAVY, 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1155US7-4XLR-NY
  • Mfr. Model # 1155US7-4XLR-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2329
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Coverall
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 6
  • Size 4X-Large
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type 2-Way Zipper
  • Fabric Weight 7 oz.
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30-3/4"
  • Sleeve Length 38"
  • Fits Waist Size 54"
  • Fits Chest Size 58" - 60"
  • Cuff Style Snap Closure
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list