FR COVERALL, 7OZ ULTRASOFT, NAVY, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR COVERALL, 7OZ ULTRASOFT, NAVY, 3XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1155US7-3XLR-NY
  • Mfr. Model # 1155US7-3XLR-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2329
  • Shipping Weight 2.25 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Colour Navy
  • Item Coverall
  • Number of Pockets 6
  • Size 3X-Large
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type 2-Way Zipper
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Inseam 30-3/4"
  • Sleeve Length 36-1/2"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 50"
  • Colour Family Blues
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list