Skip Content
COVERALL FLASHTRAP VENTED-BLR-XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLASHTRAP VENTED-BLR-XL-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1155US7XLT-RB
  • Mfr. Model # 1155US7XLT-RB
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2329
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 6
  • Size X-Large Tall
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type 2-Way Zipper
  • ATPV Rating 8.7 cal/cm²
  • Inseam 30-1/2"
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 2
  • Color Family Blue
  • Fits Waist Size 42"
  • Sleeve Length 36"
  • Cuff Style Snap Closure
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list