Skip Content
COVERALL FLASHTRAP VENTED-BLR-L-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLASHTRAP VENTED-BLR-L-T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1155US7LT-RB
  • Mfr. Model # 1155US7LT-RB
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2329
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 6
  • Size Large Tall
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type 2-Way Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • ATPV Rating 8.7 cal/cm²
  • Inseam 30-1/2"
  • Fits Chest Size 42" - 44"
  • Sleeve Length 35"
  • Fits Waist Size 38"
  • Cuff Style Snap Closure
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list