Skip Content
COVERALL FLAME-RESISTANT ORANGE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLAME-RESISTANT ORANGE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5WYR9
  • Mfr. Model # 5WYR9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Sta

Technical Specs

  • Colour Orange
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Material Cotton
  • Size 3X-Large
  • Standards ASTM D6413-99
  • Closure Type Snap
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Sleeve Length 37-3/4"
  • Fits Waist Size 50"
  • Fits Chest Size 54" to 56"
  • Cuff Style Open Wrists and Ankles
  • Color Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list