Skip Content
COVERALL FLAME-RESISTANT ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLAME-RESISTANT ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5WYR8
  • Mfr. Model # 5WYR8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size 2XL, Fits Chest Size 50 to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 31 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standar

Technical Specs

  • Material Cotton
  • Item Flame-Retardant Coverall
  • Number of Pockets 7
  • Colour Orange
  • Size 2X-Large
  • Fabric Weight 9 oz.
  • Standards ASTM D6413-99
  • Closure Type Snap
  • Inseam 31"
  • Sleeve Length 37"
  • Cuff Style Open Wrists and Ankles
  • Fits Waist Size 48"
  • Fits Chest Size 50" - 52"
  • Color Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list