COVERALL FLAME-RESISTANT GREEN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL FLAME-RESISTANT GREEN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6NB95
  • Mfr. Model # 6NB95
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size XL, Fits Chest Size 46 to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, St

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Green
  • Number of Pockets 7
  • Material Cotton
  • Size X-Large
  • Standards NFPA-2112
  • Closure Type Snap
  • Fabric Weight 9 oz.
  • Inseam 30"
  • Sleeve Length 36-1/4"
  • Fits Waist Size 44"
  • Fits Chest Size 46" - 48"
  • Cuff Style Open Wrists and Ankles
  • Colour Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list