Skip Content
COVERALL FLAME-RESISTANT GREEN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLAME-RESISTANT GREEN M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6NB93
  • Mfr. Model # 6NB93
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size M, Fits Chest Size 38 to 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 28 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Sta

Technical Specs

  • Item Flame-Retardant Coverall
  • Colour Green
  • Number of Pockets 7
  • Material Cotton
  • Size Medium
  • Standards NFPA-2112
  • Fabric Weight 9 oz.
  • Closure Type Snap
  • Inseam 28"
  • Sleeve Length 34-3/4"
  • Cuff Style Open Wrists and Ankles
  • Fits Waist Size 40"
  • Fits Chest Size 38" to 40"
  • Color Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list