Skip Content
COVERALL FLAME-RESISTANT GREEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLAME-RESISTANT GREEN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6NB94
  • Mfr. Model # 6NB94
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size L, Fits Chest Size 42 to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 29 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, Sta

Technical Specs

  • Colour Green
  • Item Flame-Retardant Coverall
  • Material Cotton
  • Number of Pockets 7
  • Size Large
  • Standards NFPA-2112
  • Closure Type Snap
  • Fabric Weight 9 oz.
  • Fits Chest Size 42" - 44"
  • Sleeve Length 35-1/2"
  • Inseam 29"
  • Fits Waist Size 42"
  • Cuff Style Open Wrists and Ankles
  • Color Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list