Skip Content
COVERALL FLAME-RESISTANT GREEN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL FLAME-RESISTANT GREEN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6NB97
  • Mfr. Model # 6NB97
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Green, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 9 oz., Material Cotton, Closure Type Buttons, Number of Pockets 7, S

Technical Specs

  • Colour Green
  • Item Flame-Retardant Coverall
  • Material Cotton
  • Number of Pockets 7
  • Size 3X-Large
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Closure Type Snap
  • Standards NFPA-2112
  • Sleeve Length 37-3/4"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 50"
  • Cuff Style Open Wrists and Ankles
  • Color Family Greens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list