!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, FR, SNAP CUFF, 7OZ, ZIPPER CLOSE, ROYAL BLUE, 46, COTTON/NYLON

COVERALL, FR, SNAP CUFF, 7OZ, ZIPPER CLOSE, ROYAL BLUE, 46, COTTON/NYLON

BULWARK

COVERALL, FR, SNAP CUFF, 7OZ, ZIPPER CLOSE, ROYAL BLUE, 46, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, SNAP CUFF, 7OZ, ZIPPER CLOSE, ROYAL BLUE, 46, COTTON/NYLON

COVERALL, FR, SNAP CUFF, 7OZ, ZIPPER CLOSE, ROYAL BLUE, 46, COTTON/NYLON

BULWARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VFICLB2RBVJ46R
  • Mfr. Model # CLB2RB RG 46 VJ
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Made of 88% cotton and 12% nylon, these royal blue, flame-resistant coveralls are size 46. They weigh seven ounces, fit waist size 46.5 inches, and have a zipper closure with snap-style cuffs.

Technical Specs

  • ATPV Rating 8.6 cal/cm²
  • Closure Type Zipper
  • Colour Royal Blue
  • Cuff Style Snaps
  • Gender Men's
  • Item 88% Cotton, 12% Nylon
  • Protection Type Flame Resistant, Arc Flash
  • Size - Numeric 46
  • Total Number of Pockets 8
  • Arc Flash PPE Category 2
  • Collar Style Mandarin, Stand-Up
  • Coverall Features Elastic Waist Inserts, Deep-Pleated Action Back
  • Fabric Weight 7 oz.
  • Inseam Coverall
  • Material Trade Name Excel FR Comfortouch
  • Size - Body Type Regular
  • Sleeve Length NFPA 2112
  • Fits Waist Size 46.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list