COVERALL EXCEL FR 100PCT COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL EXCEL FR 100PCT COTTON

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICEC2NV44LN
  • Mfr. Model # CEC2NV44LN
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2331
  • Shipping Weight 3.5 lbs

Product Details

13 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in nge, khaki, and royal blue.

Technical Specs

  • Size N/A
  • Colour Navy Blue
  • Item 100% Cotton
  • Material 5
  • Closure Type 2-Way Zipper
  • ATPV Rating 11.2 cal/cm²
  • Fabric Weight 9 oz.
  • Inseam Coverall
  • Sleeve Length NFPA 2112 & CGSB 155.20
  • Fits Waist Size 44.5
  • Cuff Style HEMMED SLEEVES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list