Skip Content
COVERALL EXCEL FR 100PCT COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL EXCEL FR 100PCT COTTON

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICEC2NV38RG
  • Mfr. Model # CEC2NV38RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2331
  • Shipping Weight 3.5 lbs

Product Details

9 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in orange, khaki, and royal blue.

Technical Specs

  • Size N/A
  • Colour Navy Blue
  • Item 100% Cotton
  • Material 5
  • Fabric Weight 9 oz.
  • Closure Type 2-Way Zipper
  • ATPV Rating 10.6 cal/cm²
  • Inseam Coverall
  • Fits Chest Size 36-1/2" - 38"
  • Fits Waist Size 38.5
  • Sleeve Length NFPA 2112 & CGSB 155.20
  • Cuff Style HEMMED SLEEVES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list