Skip Content
COVERALL ELASTIC SERGED SEAMS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ELASTIC SERGED SEAMS L

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7015YS-L
  • Mfr. Model # 7015YS-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 4.0 lbs

Technical Specs

  • Material ChemSplash 1(R)
  • Item Coverall
  • Colour Yellow
  • Size Large
  • Seam Style Bound
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 29"
  • Fits Chest Size 40"
  • Fits Waist Size 66.04"
  • Color Family Yellows
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Attached Hood, Elastic Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list