Skip Content
COVERALL ELAS WRIST ANK 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ELAS WRIST ANK 25/CA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTD125SWBXL
  • Mfr. Model # TD125SWBXL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 10.75 lbs

Technical Specs

  • Colour White/Blue
  • Item Collared Disposable Coveralls
  • Size X-Large
  • Material Tyvek(R) Front/SMS Back
  • Seam Style Serged
  • Standards Front - ASTM D1777, Back - ASTMD117
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./1.8 oz.
  • Inseam 30"
  • Fits Waist Size 53"
  • Fits Chest Size 42-3/4" - 46-1/4"
  • Cuff Style Elastic
  • Color Family White/Blue
  • Ankle Style Elastic
  • Features White Tyvek Front/Blue SMS Back, Attached Hood and Boots, Elastic Wrists/Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list