Skip Content
COVERALL ELAS WRIST ANK 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ELAS WRIST ANK 25/CA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTD125SWBLG
  • Mfr. Model # TD125SWBLG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.305 lbs

Technical Specs

  • Item DuPont Tyvek Dual Coverall
  • Colour White, Denim Blue
  • Material Front: Tyvek(R), Back: ProShield(R) Basic
  • Size Large
  • Standards ASTM D1777, D1117, D3776, D774, D3786, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 29-1/2"
  • Fabric Weight 1.2 oz./1.8 oz.
  • Fits Chest Size 39-3/4" - 43-1/4"
  • Fits Waist Size na
  • Color Family White/Blue
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features White Tyvek Front/Blue SMS Back, Attached Hood and Boots, Elastic Wrists/Ankles

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List