COVERALL,TYVEK 400D,ELASTIC,SERGED,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYVEK 400D,ELASTIC,SERGED,4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTD125SWB4X
  • Mfr. Model # TD125SWB4X0025CM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour White/Denim Blue
  • Material Tyvek(R) Front/SMS Back
  • Item Collared Disposable Coveralls
  • Standards Front - ASTM D1777, Back - ASTMD117
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 34"
  • Fits Chest Size 52-3/4" - 56-1/4"
  • Fabric Weight 1.2 oz./sq. yd., 1.8 oz./sq. yd.
  • Fits Waist Size 62-1/2"
  • Colour Family White/Blue
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features White Tyvek Front/Blue SMS Back, Attached Hood and Boots, Elastic Wrists/Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list